Shop All Hex Head Cap Screws
Bsc Preferred
Heavy Hex Head Screw for Structural Application Grade A325 Steel 1-8 Thread Size 4 Long
Mfr # 91571A338
Zoro # G111413901
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 91571A338
- Zoro # G111413901
- Country of Origin China
- Category Hex Head Cap Screws
Description
The most common heavy hex head screw these steel screws meet ASTM A325 regulations for structural joints such as mating I-beams and scaffolding. Material meets ASTM F3125 specifications for quality. Dimensions meet ASME B18.2.6 specifications. Length is measured from under the head.Partially threaded screws come with precise threaded and unthreaded portions allowing you to place only the stronger unthreaded portion grip in joints subjected to sideways forces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Nut Insert, 1/4"-20 Thrd Sz, 27/64 in L, Round, Steel, Black Oxide, 5 PK (Z1970-5)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36629)
- ZORO SELECT Socket Set Screw, Cup, 6-32x5/16, PK100 (U51260.013.0031)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 5/8 in L, 100 PK (U55000.025.0062)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screws 10-24 Thread Size 3/8 Long, 50PK (92314A240)
- BSC PREFERRED Zinc Yellow-Chromate Plated Hex Head Screw Grade 8 Steel 1-8 Thread Size 3-1/2Long Fully Threaded (92620A961)
- BSC PREFERRED 18-8 Stainless Steel Hex Drive Flat Head Screw M6 x 1 mm Thread 10 mm Long, 50PK (92125A234)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 3/8-24 Thread Size 2-3/4 Long, 25PK (91247A229)
- BSC PREFERRED 316 Stainless Steel Hex Head Screw Super-Corrosion-Resistant M10 x 1.5 mm Thread 35 mm Long, 5PK (93635A428)
- BSC PREFERRED Heavy Duty Screws for Concrete and Block Hex Head Zinc-Plated Steel 1/2 Diameter 6 Long (99795A114)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 10 PK (U01000.037.0650)
- Bsc Preferred Hex Head Cap Screws