Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B8 18-8 Stainless Steel Threaded Rod 3/4-16 Thread Size 1 Foot Long
Mfr # 91187A760
Zoro # G711418351
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 91187A760
- Zoro # G711418351
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
These Grade B8 threaded rods meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges. They have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade 2, Zinc Plated Finish (20310)
- MIDWEST FASTENER #6-32 x 3 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07627)
- MIDWEST FASTENER 5/8"-11 x 3" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 15PK (53638)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/8 in Key Size, 18 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-018)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M20 x 2.5 mm Thread Size 150 mm Long (90024A450)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-8 Thread Size 7 Long (90322A295)
- BSC PREFERRED Bronze Threaded Rod 1/2-13 Thread Size 3 Feet Long (94995A440)
- BSC PREFERRED Threaded Rod Assortment with 44 Pieces Alloy Steel (93745A400)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/2-20 Thread Size 1-1/2 Long (90322A161)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 7/16-14 Thread Size 3 Long (98750A468)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 2 ft, Steel, Grade A, Black Oxide Finish (U20200.200.2400)
- Bsc Preferred Fully-Threaded Rods & Studs