Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium Strength Steel Threaded Rod M16 x 2 mm Thread Size 1 M Long
Mfr # 93325A220
Zoro # G511418230
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 93325A220
- Zoro # G511418230
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
Made of Grade B7 steel the tensile strength of these threaded rods is one and a half times higher than low-strength steel threaded rods. They also meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 130280 Assortment Wood Screw Kit (5407085)
- ZORO SELECT Class 8.8, M14 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M01070.140.0060)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07000.200.0070)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Phillips Drive, 215 PK (PTN312S5)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 4 Long, 10PK (93225A874)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 1 Long (98750A471)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/4-20 Thread Size 6 Long (90322A654)
- BSC PREFERRED Hex Drive Threaded Rod 1/4-20 Thread to 1/4-28 Thread 1 Long (94358A110)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1-12 Thread Size 6 Long (98750A521)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 1-1/4 Long, 5PK (95412A569)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750475-004BX)
- Bsc Preferred Fully-Threaded Rods & Studs