Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 4 Long
Mfr # 98750A475
Zoro # G111420022
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 98750A475
- Zoro # G111420022
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
Grade B7 these threaded rods have a tensile strength about one and a half times stronger than low-strength steel rods. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #1 x 7-1/2" Grade 5 Steel Red Headed Hitch Pins (51141)
- MIDWEST FASTENER M7 x 70 mm Phillips Flat Machine Screw, Zinc Plated Steel, 6 PK (38568)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (SC22050100-14-100P1)
- ZORO SELECT #3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.009.0037)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 5/8-11 Thread Size 8 Long (3313N56)
- BSC PREFERRED Brass Threaded Rod 5/16-18 Thread Size 4 Long (93025A389)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long (93805A431)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 3/4-16 Thread Size 1 Foot Long (95625A311)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M12 x 1.75 mm Thread Size 200 mm Long (1078N45)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/16-18 Thread Size 6 Long (90322A678)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45658)
- Bsc Preferred Fully-Threaded Rods & Studs