Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod 7/16-14 Thread Size 3 Long
Mfr # 98750A468
Zoro # G411419603
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 98750A468
- Zoro # G411419603
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
Grade B7 these threaded rods have a tensile strength about one and a half times stronger than low-strength steel rods. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Steel Body, 250 PK (U34131.018.0064)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 25 PK (697207-25)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.100.0030)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.050.0400)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M16 x 2 mm Thread Size 100 mm Long (1078N57)
- BSC PREFERRED Grade B8 18-8 Stainless Steel Threaded Rod 1/2-13 Thread Size 3 Long (91187A506)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 4 Long (98750A475)
- BSC PREFERRED Class 8.8 Medium-Strength Steel Threaded Rod M16 x 2 mm Thread Size 80 mm Long (99055A355)
- BSC PREFERRED Low-Strength Zinc-Plated Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long (94595A431)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/2-20 Thread Size 1-1/2 Long (95412A340)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade A, Plain Finish (U20200.025.2400)
- Bsc Preferred Fully-Threaded Rods & Studs