Shop All Carriage Bolts
Bsc Preferred
Grade 5 Steel Square-Neck Carriage Bolt Medium-Strength Zinc-Plated 5/16-18 Thread 7/8 L, 10PK
Mfr # 90185A417
Zoro # G811428250
product price: $17.29
/pk 10, $1.73/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 90185A417
- Zoro # G811428250
- Country of Origin China
- Category Carriage Bolts
Description
Made from Grade 5 steel these bolts are suitable for fastening most machinery and equipment. A square neck keeps them from turning when tightening a nut. A smooth rounded head provides a finished look. Grade 5 steel bolts are marked with three radial lines. Material meets SAE J429 specifications for quality. Dimensions meet ASME B18.5 specifications. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04171.100.0040)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 24 PK (MAW35B24)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L (A2010160048)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Plain Steel, 5 PK (U17272.050.0500)
- BSC PREFERRED Steel Square-Neck Carriage Bolts Medium-Strength Zinc Yellow-Chromate M8 x 1.25mm 60mm Long, 25PK (98930A136)
- MIDWEST FASTENER Bolt Carriage Zinc 1/2X5 (01147)
- ZORO SELECT Carriage Bolt, 3/8-16 x1 1/2, Pk100 (U08305.037.0150)
- ZORO SELECT Carriage Bolt, 3/8-16, 1 in., PK100 (U51500.037.0100)
- PRIME-LINE Carriage Bolts 3/8in-16 X 10in A307 Grade A Zinc Plated Steel 10PK (9064141)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216275G)
- ZORO SELECT 3/8-16X7/8 BOLT CARRIAGE RIBNECK GR5 ZINC (3714CR5)
- Bsc Preferred Carriage Bolts