Shop All Carriage Bolts
Bsc Preferred
Grade 5 Steel Square-Neck Carriage Bolt Medium-Strength Zinc-Plated 3/8-16 Thread Size 7-1/2 Long
Mfr # 90185A238
Zoro # G911427740
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 90185A238
- Zoro # G911427740
- Country of Origin China
- Category Carriage Bolts
Description
Made from Grade 5 steel these bolts are suitable for fastening most machinery and equipment. A square neck keeps them from turning when tightening a nut. A smooth rounded head provides a finished look. Grade 5 steel bolts are marked with three radial lines. Material meets SAE J429 specifications for quality. Dimensions meet ASME B18.5 specifications. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.257 in Inside Dia (65806)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (N01100.062.0001)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07097)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91430)
- BSC PREFERRED Steel Square-Neck Carriage Bolts Medium-Strength Zinc Yellow-Chromate M8 x 1.25mm 60mm Long, 25PK (98930A136)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4L, PK50 (216118G)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U08305.025.0500)
- PRIME-LINE Carriage Bolts 1/4in-20 X 6in A307 Grade A Zinc Plated Steel 50PK (9062661)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x2, PK5 (MPB756)
- NEWPORT FASTENERS 10-32 x 3" Carriage Bolts/Full Thread/Steel/Zinc , 350PK (291172)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk25 (1VB87)
- Bsc Preferred Carriage Bolts