Shop All Carriage Bolts
Bsc Preferred
Grade 5 Steel Square-Neck Carriage Bolt Medium-Strength Zinc-Plated 1/2-13 Thread Size 4 L, 10PK
Mfr # 90185A728
Zoro # G211429093
product price: $50.89
/pk 10, $5.09/ea
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 90185A728
- Zoro # G211429093
- Country of Origin China
- Category Carriage Bolts
Description
Made from Grade 5 steel these bolts are suitable for fastening most machinery and equipment. A square neck keeps them from turning when tightening a nut. A smooth rounded head provides a finished look. Grade 5 steel bolts are marked with three radial lines. Material meets SAE J429 specifications for quality. Dimensions meet ASME B18.5 specifications. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/2x5/32 L, PK100 (5BY25)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-3/4 in., PK25 (U08305.050.0175)
- FIX-A-THREAD Helical Insert, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (28129)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-3CNW045)
- BSC PREFERRED Steel Square-Neck Carriage Bolts Medium-Strength Zinc Yellow-Chromate M8 x 1.25mm 60mm Long, 25PK (98930A136)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05502)
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 (U08300.075.0400)
- ZORO SELECT Carriage Bolt, Gr 2, 3/8-16 x2 1/2In, PK50 (U08307.037.0250)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-3/4 in., PK100 (U51500.025.0275)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U08305.025.0500)
- ZORO SELECT Carriage Bolt, Class 4.6, M16-2.00, PK10 (M08250.160.0080)
- Bsc Preferred Carriage Bolts