Shop All Socket Head Cap Screws
Bsc Preferred
Brass Socket Head Screw 4-40 Thread Size 3/8 Long, 10PK
Mfr # 93465A108
Zoro # G811401680
product price: $19.29
/pk 10, $1.93/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 93465A108
- Zoro # G811401680
- Country of Origin China
- Category Socket Head Cap Screws
Description
These screws are corrosion resistant in wet environments nonmagnetic and electrically conductive. Length is measured from under the head.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 29/32 in L, Steel Body (11097PK)
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C7R90BDG)
- ZORO SELECT M5-0.80 x 10 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0010)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Hot Dipped Galvanized (45207)
- BSC PREFERRED Glass-Filled Nylon Socket Head Screws 2-56 Thread Size 3/8 Long Black, 25PK (91221A173)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M16 x 2 mm Thread 240 mm Long (91290A265)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M12 x 1.75 mm Thread 90 mm Long Fully Threaded (91290A237)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw M10 x 1.5 mm Thread 30 mm Long, 10PK (91292A159)
- BSC PREFERRED PEEK Plastic Socket Head Screw 2-56 Thread Size 1/4 Long Beige (98885A101)
- BSC PREFERRED Brass Socket Head Screw 10-24 Thread Size 3/8 Long, 10PK (93465A240)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.180.0050)
- Bsc Preferred Socket Head Cap Screws