Shop All Socket Head Cap Screws
Bsc Preferred
Brass Socket Head Screw 3/8-16 Thread Size 3/4 Long
Mfr # 93465A920
Zoro # G011399237
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 93465A920
- Zoro # G011399237
- Country of Origin China
- Category Socket Head Cap Screws
Description
These screws are corrosion resistant in wet environments nonmagnetic and electrically conductive. Length is measured from under the head.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Assorted in. D X Assorted in. L Nylon Round Head Anchor Kit 78 pc (376475)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3716-150/B1)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 75 mm L, 10 PK (73772)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71021)
- BSC PREFERRED Super-Resistant 316 Stainless Steel Socket Head Screw Low-Profile M4 x 0.7mm Thread 20mm Long, 50PK (90666A117)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1-1/4-7 Thread Size 6 Long (91251A944)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M24 x 3 mm Thread 110 mm Long (91290A876)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7 mm Thread 50 mm Long Fully Threaded (91290A193)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M14 x 2 mm Thread 30 mm Long, 10PK (91290A714)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M5 x 0.8 mm Thread 50 mm Long Fully Threaded, 5PK (91290A198)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 20 PK (72044)
- Bsc Preferred Socket Head Cap Screws