Shop All Solid Rivets
Bsc Preferred
Brass Flat Head Solid Rivets 1/8 Diameter for 0.688 Maximum Material Thickness, 100PK
Mfr # 97500A125
Zoro # G011455629
product price: $28.49
/pk 100, $0.28/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 97500A125
- Zoro # G011455629
- Country of Origin China
- Category Solid Rivets
Description
More durable than copper brass rivets are electrically conductive and have good corrosion resistance.Installation of solid rivets requires access to both sides of the material as well as a hammer or a solid rivet tool. To achieve the most consistent results and a professional appearance we recommend using a riveting air hammer with a rivet setter that matches the rivet's head style and a bucking bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Aluminum 1/4 in OD (141004RFA)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72122)
- KIPP Rod End, Stainless Steel, Bright, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.10081271)
- BSC PREFERRED 18-8 Stainless Steel Flat Head Solid Rivets 1/4 Dia for 0.25 Maximum Material Thickness, 50PK (97386A341)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0504-EA-250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (55A0406-EA-250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (55A0403-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Brass Body, 50 PK (41B0816)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Steel Body, 100 PK (350616-0)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (350832-0)
- Bsc Preferred Solid Rivets