Shop All Socket Head Cap Screws
Bsc Preferred
Blue-Dyed Zinc-Plated Alloy Steel Socket Head Screw M6 x 1 mm Thread 60 mm Long, 25PK
Mfr # 91502A176
Zoro # G611397367
product price: $30.69
/pk 25, $1.23/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 91502A176
- Zoro # G611397367
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments. The screws with a blue-dyed finish are easy to distinguish.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch. Screws that meet ASME B18.3 ASME B18.3.1M ISO 21269 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.050.0014)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.040.0016)
- ZORO SELECT #10-24 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.019.0200)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw M2 x 0.4 mm Thread 20 mm Long, 25PK (91292A013)
- BSC PREFERRED Brass Socket Head Screw 1/4-20 Thread Size 3/4 Long, 5PK (93465A540)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 35 mm Long, 50PK (91290A438)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M24 x 3 mm Thread 300 mm Long (91290A098)
- BSC PREFERRED Brass Socket Head Screw 10-24 Thread Size 3/8 Long, 10PK (93465A240)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M16 x 2 mm Thread 240 mm Long (91290A265)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- Bsc Preferred Socket Head Cap Screws