Shop All Socket Head Cap Screws
Bsc Preferred
Black-Oxide Alloy Steel Socket Head Screw 5/16-24 Thread Size 3/4 Long, 25PK
Mfr # 91251A381
Zoro # G411400397
product price: $15.79
/pk 25, $0.63/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 91251A381
- Zoro # G411400397
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments. Fine and extra-fine threads are closely spaced to prevent loosening from vibration; the finer the thread the better the resistance. They are not compatible with coarse threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS1)
- PWR DRIVE 5/16-inch x 4 1/2-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR516412L)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Carbon Steel, Self Colored (DIN036)
- ZORO SELECT Jam Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 7/8 in Ht (U11374.150.0001)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 6-32 Thread Size 1/2 Long, 100PK (91251A148)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 8-32 Thread Size 1-1/2 Long Fully Threaded, 25PK (90044A511)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw 5/16-18 Thread Size 1-1/2 Long, 10PK (92196A587)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 1-3/4 Long Fully Threaded, 10PK (90044A145)
- BSC PREFERRED Brass Socket Head Screw 4-40 Thread Size 5/8 Long, 10PK (93465A111)
- BSC PREFERRED PEEK Plastic Socket Head Screw 2-56 Thread Size 1/4 Long Beige (98885A101)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 100 PK (U07000.019.0275)
- Bsc Preferred Socket Head Cap Screws