Shop All Socket Head Cap Screws
Bsc Preferred
Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 30 mm Long, 50PK
Mfr # 91290A434
Zoro # G611393192
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 91290A434
- Zoro # G611393192
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch. Screws that meet ASME B18.3 ASME B18.3.1M ISO 21269 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP092)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.100.0001)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-17-)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (A0030320232ZYD)
- BSC PREFERRED Brass Socket Head Screw 4-40 Thread Size 5/16 Long, 10PK (93465A107)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 6-32 Thread Size 3 Long, 5PK (91251A873)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M16 x 2 mm Thread 240 mm Long (91290A265)
- BSC PREFERRED Brass Socket Head Screw 10-24 Thread Size 3/8 Long, 10PK (93465A240)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw M6 x 1 mm Thread 120 mm Long, 5PK (91292A423)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 10-24 Thread Size 1/4 Long, 50PK (91251A083)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 18 mm Length, 100 PK (SC22060180-100P1-14)
- Bsc Preferred Socket Head Cap Screws