Shop All Hook & Loop Rolls
Bsc Preferred
5/8'' x 75' Black Hook Tape Logic Individual Tape Strip Roll
Mfr # S-14551
Zoro # G911109974
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # S-14551
- Zoro # G911109974
- Country of Origin China
- Category Hook & Loop Rolls
Description
Great for hanging everything from signs, posters and displays to tools. Touch fastener closure system - when the two sides are touched, hundreds of hooks interlock with hundreds of loops to create a secure bond; When pulled apart, the hook straightens out and releases from the loop; Rubber based, pressure-sensitive adhesive for both high and low temperature environments; Weather-resistant; Hook and Loop sold separately. This product is equivalent to part number: S-14551.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.2400)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.016.0087)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK (A238X113R/28)
- VELCRO BRAND 2PK2x4 WHT Hook And Loop Strip (90200)
- BSC PREFERRED 3/4'' x 15' - Clear VELCRO Brand Tape - Combo Pack (S-17168)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Red (176064)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1/2 in Wd, Black (SJ3000)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 6 in Wd, Black (1587575)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3527N)
- VELCRO BRAND Reclosable Fastener Black (91100)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (182555)
- Bsc Preferred Hook & Loop Rolls