Shop All Ropes
Bsc Preferred
5-Ply Natural Jute Twine 1 Tube
Mfr # 100JUTE5PLY
Zoro # G511378459
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 100JUTE5PLY
- Zoro # G511378459
- Country of Origin United States
- Category Ropes
Description
Choose a reliable tying solution fit for a plethora of tasks with help of this 5-ply tube of natural jute twine. This 1 tube provides up to 254' of soft heavy-weight jute twine suitable for everyday projects completed by gardeners bakers and caterers or for daycare projects! With ample length provided you'll have plenty of twine for long-lasting use in your business.**Made from renewable resources this durable and all-natural jute twine is excellent for securing packages adding finishing touches to decorative projects bundling or for tying plants in gardens and greenhouses!**Overall Dimensions:*Diameter: 3.5 mm*Twine Length: 254'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (400K39)
- BOXER TOOLS 3/8-inch 1/2 Heavy Duty Ratchet Chain Load Binder with Forged Grab Hooks - Load Limit 9200lbs, 2PK (LB02-38)
- LIFT-ALL Web Sling, Endless, 7 ft L, 1 in W, Polyester, Yellow (EN1801DX7)
- KEEPER Bungee Cord Assrted 20Pk (06328)
- BSC PREFERRED 16-Ply, 40 lb, Cotton Twine (S-12842)
- ZORO SELECT Rope, 600ft, Blk/Yllw, 1220lb., Polyprpylne (340320-00600-115)
- PARTNERS BRAND Sisal Rope, 1/4", 385 lb, Natural, 1500'/Case (TWR130)
- EXTREME MAX Extreme Max 3008.0391 16-Strand Diamond Braid Utility Rope - 1/2" x 25', Camo (3008.0391)
- SECURE LINE 550 PARCRD CAMO5/32X400' (NPC5503240C)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 120 ft. (No Splice) (TRBL-120-NS)
- PARTNERS BRAND Manila Rope, 1/4", 540 lb., Manila, 1,200'/Case (TWR133)
- Bsc Preferred Chains, Ropes & Cables