Shop All Carriage Bolts
Bsc Preferred
316 Stainless Steel Square-Neck Carriage Bolt Super-Resistant 3/8-16 Thread Size 1-1/2 Long, 5PK
Mfr # 93180A430
Zoro # G811423972
product price: $16.49
/pk 5, $3.30/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 93180A430
- Zoro # G811423972
- Country of Origin China
- Category Carriage Bolts
Description
More corrosion resistant than 18-8 stainless steel bolts these 316 stainless steel bolts have excellent resistance to chemicals and salt water and are a good choice for ACQ-treated arsenic-free lumber. They may be mildly magnetic. A square neck keeps them from turning when tightening a nut. A smooth rounded head provides a finished look. Dimensions meet ASME B18.5 or DIN 603 specifications. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, 18-8 Stainless Steel (WWG750606305)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M6-1.0x10mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (339593-100)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.050.1000)
- MIDWEST FASTENER 1/4"-28 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50533)
- BSC PREFERRED Steel Square-Neck Carriage Bolts Medium-Strength Zinc Yellow-Chromate M8 x 1.25mm 60mm Long, 25PK (98930A136)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-3/4 in., PK25 (U08305.050.0175)
- ZORO SELECT Carriage Bolt, 1/4-20x1-1/2L, PK100 (5ZMR3)
- NEWPORT FASTENERS 10-32 x 1" Carriage Bolts/Full Thread/Steel/Zinc , 2000PK (403625)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.050.0250)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08300.050.0200)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0120)
- Bsc Preferred Carriage Bolts