Shop All Stretch Wrap
Bsc Preferred
20'' x 80 Gauge x 1000' Green Goodwrappers Colored Cast Stretch Film, 4PK
Mfr # S-2670G
Zoro # G611103166
product price: $198.99
/pk 4, $49.75/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # S-2670G
- Zoro # G611103166
- Country of Origin United States
- Category Stretch Wrap
Description
Goodwrappers stretch film system is the easiest and fastest way to hand wrap pallets. Quiet, color-tinted cast stretch film is great for identifying, unitizing and stabilizing shipments; Colors are easy to see through yet provide enough tint for easy identification; Built in disposable handles prevent friction on hands; Patented dispensing system provides tension control for maximum film stretch to save on film; No assembly required. Ready to use out of the box. This product is equivalent to part number: S-2670G. Sold in a quantity of 4 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- QUALARC Liberty Chute Suitable for 8 to 14 in. walls - Black (LSF-LS14CHC)
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- PAPERPRO Compact Stapler, 20 Sheet, Pink Ribbon (ACI1188)
- BSC PREFERRED 18'' x 120 Gauge x 1000' Cast Hand Stretch Film, 4PK (S-3968)
- BSC PREFERRED 18'' x 70 Gauge x 1500' Cast Hand Stretch Film, 4PK (S-2187)
- BSC PREFERRED 5'' x 150 Gauge x 600' Extended Core Bundling Film, 12PK (TNBEC905)
- BSC PREFERRED 18'' x 60 Gauge x 2000' Cast Hand Stretch Film, 4PK (S-3212)
- BSC PREFERRED 5'' x 100 Gauge x 650' Extended Core Bundling Film, 12PK (S-5059)
- BSC PREFERRED 5'' x 80 Gauge x 1000' Extended Core Bundling Film, 12PK (S-5057)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Orange (15A987)
- Bsc Preferred Stretch Wrap