Shop All Hole Saws
Bsc Preferred
2 Diamond Hole Saw
Mfr # DHS2000DG
Zoro # G907971516
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # DHS2000DG
- Zoro # G907971516
- UPC # 8925164005
- Country of Origin China
- Category Hole Saws
Description
2 In Diamond Grit Hole Saws Diablo's HighPerformance Diamond Grit Hole Saws Deliver Longer Life And Faster Material Removal When Boring Holes Into Tile, Stone, And Glass A Continuous Rim Diamond Grit Edge Delivers Lasting Durability And Maximizes Cut Quality In Masonry Applications An Open Slot Design Ensures Easy Removal Of Plugs Diablo's Hole Saws Are Compatible With Diablo's Snaplock Plus Mandrel System, Resulting In Quick, Easy, And Effortless Cup Changes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 250MM 10 in. Scaffold Level w/Magnetic Base, Aluminum Construction Single Pack (PPL250M)
- MILWAUKEE TOOL SDS MAX Scaling Chisel 2" x 12" (48-62-4085)
- OSG Thread Forming Tap, #6-40, Bottoming, Bright, 0 Flutes (1400112100)
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 1 D (63134222007)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/8In (600009CF)
- RICHELIEU HARDWARE 4-inch (102 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963931)
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/8 in. (CTS54)
- MORSE MK MORSE 4 3/4 C.GRIT HOLE SAW 216760 (MHSG76)
- LENOX Hole Saw, 2-1/8" dia. Saw (1772951)
- GREENLEE 6-7/8" Hole Saw Light, Steel Tooth (35715)
- MILWAUKEE TOOL 7/8 in. Carbide Grit Hole Saw (49-56-0409)
- Bsc Preferred Hole Saws