Shop All Fully-Threaded Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 4 Feet Long
Mfr # 98847A257
Zoro # G811416691
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 98847A257
- Zoro # G811416691
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
18-8 stainless steel threaded rods have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish (U39683.037.0137)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.011.0037)
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0040)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.043.9999)
- BSC PREFERRED Brass Threaded Rod 1/4-28 Thread Size 1 Long (93025A393)
- BSC PREFERRED Low-Strength Steel Threaded Rod M6 x 1 mm Thread Size 1 M Long (98861A070)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-10 Thread Size 3 Long (90322A187)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M18 x 2.5 mm Thread Size 1 M Long (90024A130)
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 3/4-10 Thread Size 1 Foot Long (93240A562)
- BSC PREFERRED Bronze Threaded Rod 5/8-11 Thread Size 1 Foot Long (94995A495)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.100.7200)
- Bsc Preferred Fully-Threaded Rods & Studs