Shop All Carriage Bolts
Bsc Preferred
18-8 Stainless Steel Square-Neck Carriage Bolt M8 x 1.25 mm Thread Size 40 mm Long, 10PK
Mfr # 97248A323
Zoro # G211424265
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 97248A323
- Zoro # G211424265
- Country of Origin China
- Category Carriage Bolts
Description
Made from 18-8 stainless steel these bolts have good chemical resistance and may be mildly magnetic. They're a good choice for ACQ-treated arsenic-free lumber. A square neck keeps them from turning when tightening a nut. A smooth rounded head provides a finished look. Length is measured from under the head. Dimensions meet ASME B18.5 or DIN 603 specifications. Some also meet ISO 8678. DIN 603 is functionally equivalent to ISO 8678 with slight differences in head diameter head height and length tolerances.Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (U63265.013.0300)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 28 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0028)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51007.050.0350)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Pln, PK100 (U39100.012.0150)
- BSC PREFERRED Steel Square-Neck Carriage Bolts Medium-Strength Zinc Yellow-Chromate M8 x 1.25mm 60mm Long, 25PK (98930A136)
- ZORO SELECT Carriage Bolt, 5/8-11x4 1/2L, PK5 (217235G)
- MIDWEST FASTENER 5/16"-18 x 5" 18-8 Stainless Steel Coarse Thread Carriage Bolts 4PK (78883)
- ZORO SELECT 5/16-18X1 BOLT CARRIAGE 18-8 STAINLESS STEEL (3116C188)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2 L, Pk25 (CAI505004500-025P)
- ZORO SELECT 1/2-13X11 1/2 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50184CG)
- NEWPORT FASTENERS 5/8-11 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 60PK (606913)
- Bsc Preferred Carriage Bolts