Shop All Carriage Bolts
Bsc Preferred
18-8 Stainless Steel Square-Neck Carriage Bolt 10-32 Thread Size 3/4 Long, 50PK
Mfr # 92356A259
Zoro # G211425415
product price: $20.99
/pk 50, $0.42/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 92356A259
- Zoro # G211425415
- Country of Origin China
- Category Carriage Bolts
Description
Made from 18-8 stainless steel these bolts have good chemical resistance and may be mildly magnetic. They're a good choice for ACQ-treated arsenic-free lumber. A square neck keeps them from turning when tightening a nut. A smooth rounded head provides a finished look. Length is measured from under the head. Dimensions meet ASME B18.5 or DIN 603 specifications. Some also meet ISO 8678. DIN 603 is functionally equivalent to ISO 8678 with slight differences in head diameter head height and length tolerances.Match the thread spacing of mating components. Fine threads are closely spaced to prevent loosening from vibration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50891)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Zinc Plated, 4 PK (2678600)
- MIDWEST FASTENER Wood Screw, M6.3, 10 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35982)
- ALLIED TITANIUM Sheet Metal Screw, #8 x 3/4 in, Unpolished Titanium Pan Head Phillips Drive (0001636)
- BSC PREFERRED Steel Square-Neck Carriage Bolts Medium-Strength Zinc Yellow-Chromate M8 x 1.25mm 60mm Long, 25PK (98930A136)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK10 (FBCB1225P10)
- MIDWEST FASTENER 1/2"-13 x 7" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05529)
- MIDWEST FASTENER 3/8"-16 x 2-1/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01098)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 8PK (31881)
- MIDWEST FASTENER 3/8"-16 x 6-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05512)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK5 (FBCB126P5)
- Bsc Preferred Carriage Bolts