Shop All Socket Head Cap Screws
Bsc Preferred
18-8 Stainless Steel Socket Head Screw M2 x 0.4 mm Thread 20 mm Long, 25PK
Mfr # 91292A013
Zoro # G911391959
product price: $21.45
/pk 25, $0.86/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 91292A013
- Zoro # G911391959
- Country of Origin China
- Category Socket Head Cap Screws
Description
Made from 18-8 stainless steel these screws have good chemical resistance and may be mildly magnetic. Length is measured from under the head.Metric screws are also known as A2 stainless steel screws.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASME B1.1 ASME B18.3 ISO 21269 and ISO 4762 formerly DIN 912 comply with standards for dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-1/4in, Pln, PK25 (U39100.021.0125)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 5 1/2 in, Steel, Plain Finish, 50 PK (08465)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01200.031.0200)
- ZORO SELECT Spring Pin, HD Coiled, 1/8x1in, 2000lb, PK25 (U51431.012.0100)
- BSC PREFERRED Torx Alloy Steel Socket Head Screws 8-32 Thread Size 1/4 Long, 100PK (92610A190)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M14 x 2 mm Thread 30 mm Long, 10PK (91290A714)
- BSC PREFERRED Blue-Dyed Zinc-Plated Alloy Steel Socket Head Screw M6 x 1 mm Thread 65 mm Long, 25PK (91502A177)
- BSC PREFERRED Brass Socket Head Screw 10-24 Thread Size 3/8 Long, 10PK (93465A240)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 30 mm Long, 50PK (91290A434)
- BSC PREFERRED Vented Socket Head Screw M2 x 0.4 mm Thread 5 mm Long, 5PK (93235A303)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72063)
- Bsc Preferred Socket Head Cap Screws