Shop All Helical Inserts
Bsc Preferred
18-8 Stainless Steel Helical Insert 3/8-16 Right-Hand Thread 3/4 Long, 5PK
Mfr # 91732A746
Zoro # G511421278
product price: $16.39
/pk 5, $3.28/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 91732A746
- Zoro # G511421278
- Country of Origin China
- Category Helical Inserts
Description
Also known as Heli-Coil inserts these inserts have coils that expand once installed to securely anchor the insert. All have a prong for ease of installation. An installation tool grips the prong and reduces the coil diameter enabling the insert to fit in tapped holes. Remove the prong to insert the screw. Installation requires a drill bit a helical insert tap an installation tool and a prong break-off tool.
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
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/4, PK100 (U07852.025.0025)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0350)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2H, Black Oxide, 2-3/4 in Lg, 1-5/8 in Hex Wd (205123BG)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/4" (2500 / Pack) (DA15225)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert M6 x 1 Thread Size 6 mm Long, 10PK (91732A635)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 4-40 Right-Hand Thread 0.112 Long, 10PK (91732A351)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert 1/2-13 Thread Size 1.250 Installed Length (90296A144)
- BSC PREFERRED Left-Hand Threaded Helical Insert 18-8 Stainless Steel 3/8-16 Thread Size (92090A127)
- BSC PREFERRED Stainless Steel Helical Insert M10 x 1.5 Thread Size 20 mm Long, 5PK (91732A800)
- BSC PREFERRED Stainless Steel Helical Insert 3/8-16 Right-Hand Thread 1-1/8 Long, 10PK (91732A225)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M5 Thrd Sz, Stainless Steel (A511005007.5)
- Bsc Preferred Helical Inserts