Shop All Hook & Loop Rolls
Bsc Preferred
1/2'' x 75' Black Loop Tape Logic Individual Tape Strip Roll
Mfr # S-13617
Zoro # G911109981
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # S-13617
- Zoro # G911109981
- Country of Origin China
- Category Hook & Loop Rolls
Description
Great for hanging everything from signs, posters and displays to tools. Touch fastener closure system - when the two sides are touched, hundreds of hooks interlock with hundreds of loops to create a secure bond; When pulled apart, the hook straightens out and releases from the loop; Rubber based, pressure-sensitive adhesive for both high and low temperature environments; Weather-resistant; Hook and Loop sold separately. This product is equivalent to part number: S-13617.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.018.0087)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 6 PK (38243)
- KIPP Hex Nut, M8, Steel, Class 10, Zinc Plated, 6.50 mm Ht (K1145.308)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 10 PK (07471)
- BSC PREFERRED 3/4'' x 15' - Clear VELCRO Brand Tape - Combo Pack (S-17168)
- KABLE KONTROL Hook and Loop Fastener Tape - 3/4in Width - 75' Roll - Black (MT7149)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (184987)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Orange (176067)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1 in Wd, Black (SJ3000)
- VELCRO BRAND Tape Strips, Loop, 3/4"x75ft., Blk, 1PK, 75', 3/4" Wd, Black (VEL112)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 2 in Wd, Black (90197)
- Bsc Preferred Hook & Loop Rolls