Shop All Hook & Loop Rolls
Bsc Preferred
1-1/2'' x 75' Black Hook Tape Logic Individual Tape Strip Roll
Mfr # S-17140
Zoro # G311109963
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # S-17140
- Zoro # G311109963
- Country of Origin China
- Category Hook & Loop Rolls
Description
Great for hanging everything from signs, posters and displays to tools. Touch fastener closure system - when the two sides are touched, hundreds of hooks interlock with hundreds of loops to create a secure bond; When pulled apart, the hook straightens out and releases from the loop; Rubber based, pressure-sensitive adhesive for both high and low temperature environments; Weather-resistant; Hook and Loop sold separately. This product is equivalent to part number: S-17140.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Fender Washer, Fits Bolt Size 1/4-0.05 , Titanium (0076156)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 735 PK (09299)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-4-1/2-ZN)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1303B-1M)
- BSC PREFERRED 3/4'' x 15' - Clear VELCRO Brand Tape - Combo Pack (S-17168)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Clear (SJ3560)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 in Wd, Clear, 2 PK (SJ4570)
- GENERAL TOOLS Fastener SNAP Kit w/6 Fasteners (GN1265)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1" Wd, Clear (00021200448836)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, Black (190836)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ4575)
- Bsc Preferred Hook & Loop Rolls