Shop All Wall Switches
Bryant
Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White
Mfr # IDEV0022
Zoro # G404395259
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.31 in
- Type SwitchSwitch
- Width 1.77 in
- Height 4.13 in
- Features Features Amazon Alexa built-in for hands-free home control; Supports single-pole, non-dimming configurations only; Remote access and custom automation via the Amazon Alexa app (iOS & Android); Built-in customizable LED night light (adjustable in Amazon Alexa app); Standard size, shape, and installation – no hub required; Custom faceplate included, works with any standard rocker faceplate; UL listed
Product Information
- Brand Bryant
- MFR # IDEV0022
- Zoro # G404395259
- UPC # 852931005988
- Country of Origin China
- Category Wall Switches
Dimensions
Depth | 1.31 in |
Width | 1.77 in |
Height | 4.13 in |
Details
Type | SwitchSwitch |
Features | Features Amazon Alexa built-in for hands-free home control; Supports single-pole, non-dimming configurations only; Remote access and custom automation via the Amazon Alexa app (iOS & Android); Built-in customizable LED night light (adjustable in Amazon Alexa app); Standard size, shape, and installation – no hub required; Custom faceplate included, works with any standard rocker faceplate; UL listed |
Frequency Rating | 60 Hz |
Number Of Poles | 1 |
Lamp Type | CFL/LED: 150W Incandescent/Halogen: 600W |
Output Voltage | 120 VAC |
Horsepower - Maximum | 1/2 HP |
Description
iDevices Instinct Switch, Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ2I)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V09)
- SQUARE D Panelboard, QOB, QOB-VH, QHB, 24 Spaces, 100A, 240V, Main Lug, 3 Phase (NQ424L1C23B)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Sensor Wall Switch, Passsive Infrared Motion Sensor, Manual/Auto On, Manual Adjusting, 120/277V AC (MS2004I)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl (HBL1203)
- Bryant Lighting Controls