Shop All Duplex Straight Blade Receptacles
Bryant
USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, White
Mfr # USBB15AC5W
Zoro # G804392193
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type One Type A, One Type-C Port
- Features High Power 5 Amp, 5 Volt USB Output; Combination Ports, One Type A, One Type C; Tamper Resistant Commercial Grade Duplex Compatible; USB Ports Rated 10,000 Cycles
- Number Of Poles 2-Pole
- Series Heavy Duty
Product Information
- Brand Bryant
- MFR # USBB15AC5W
- Zoro # G804392193
- UPC # 781786194014
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Color | White |
Type | One Type A, One Type-C Port |
Features | High Power 5 Amp, 5 Volt USB Output; Combination Ports, One Type A, One Type C; Tamper Resistant Commercial Grade Duplex Compatible; USB Ports Rated 10,000 Cycles |
Number Of Poles | 2-Pole |
Series | Heavy Duty |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 15 A |
Voltage Rating | 125 V |
Number Of Wires | 3-Wire |
Style | Style Line Decorator |
Nema Rating | 5-15R |
Description
USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 200 Amp Adapter (AA20045)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11597208)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown (CBRS20)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White (CBRS20W)
- BRYANT USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding (USBB15AC)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (BRY5362CR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- Bryant Straight Blade Devices