Shop All Duplex Straight Blade Receptacles
Bryant
USB Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A USB Ports, White
Mfr # USBB20A5W
Zoro # G704392200
product price: $44.07
/ea
$44.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type One Type A, One Type-C Port
- Features High Power 5 Amp, 5 Volt USB Output; Two Type A USB Ports; Tamper Resistant Commercial Grade Duplex Compatible; USB Ports Rated 10,000 Cycles
- Style Style Line Decorator
- Number Of Wires 3-Wire
Product Information
- Brand Bryant
- MFR # USBB20A5W
- Zoro # G704392200
- UPC # 781786193796
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Color | White |
Type | One Type A, One Type-C Port |
Features | High Power 5 Amp, 5 Volt USB Output; Two Type A USB Ports; Tamper Resistant Commercial Grade Duplex Compatible; USB Ports Rated 10,000 Cycles |
Style | Style Line Decorator |
Number Of Wires | 3-Wire |
Nema Rating | 5-20R |
Series | Heavy Duty |
Voltage Rating | 125 V |
Number Of Poles | 2-Pole |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 20 A |
Description
USB Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A USB Ports, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 25A@150VDC, 3.5-32VDC, In, 25 A, SSP1 Series (SSP1D425BDT)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C01C)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (BRY5362CR)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- Bryant Straight Blade Devices