Shop All Duplex Straight Blade Receptacles
Bryant
USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding
Mfr # USBB15AC
Zoro # G004392160
$28.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Composite
- Size Standard Sized Product
- Type One Type A Port, One Type-C Port
- Phase Single Phase
Product Information
- Brand Bryant
- MFR # USBB15AC
- Zoro # G004392160
- UPC # 781786917187
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Size | Standard Sized Product |
Wire Size | #14-10 AWG |
Details
Color | Brown |
Material | Composite |
Type | One Type A Port, One Type-C Port |
Phase | Single Phase |
Application | USB Charging/Power |
Features | High Power 3.1 Amp, 5 Volt USB Output; One Type A Port, One Type-C Port; Tamper Resistant Grade Duplex Compatible; USB Ports Rated 10,000 Cycles |
Number Of Poles | 2-Pole |
Style | Style Line Decorator |
Industry Standard(s) | cULus Listed to UL498, UL1310 |
Number Of Wires | 3-Wire |
Amperage Rating | 15 A |
Temperature Rating | Maximum continuous 75°C, minimum -40°C (w/o impact) |
Voltage Rating | 125 V |
Nema Rating | 5-15R |
Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Wattage | 1815 W |
Series | Hubbell-PRO |
Mounting Method | Mounting Screws |
Dielectric Strength | 1500 V Withstand |
Description
USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 8A, 2 Pole, 277/480V AC, C Curve (FAZ-C8/2-NA)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- EATON Neutral Kit, 120/240VAC, 60-100A (DG100NB)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (9462ANPB)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Gray (CBRS20GRY)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, White (USBB15AC5W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200ILR)
- Bryant Duplex Straight Blade Receptacles