Shop All Duplex Straight Blade Receptacles
Bryant
USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 2) 5A USB Ports, White
Mfr # USBB15A5W
Zoro # G704392187
product price: $40.37
/ea
$40.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Type A Port
- Color White
- Features High Power 5 Amp, 5 Volt USB Output; Two Type A USB Ports; Tamper Resistant Commercial Grade Duplex Compatible; USB Ports Rated 10,000 Cycles
- Style Style Line Decorator
- Nema Rating 5-15R
Product Information
- Brand Bryant
- MFR # USBB15A5W
- Zoro # G704392187
- UPC # 781786193727
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Type | Two Type A Port |
Color | White |
Features | High Power 5 Amp, 5 Volt USB Output; Two Type A USB Ports; Tamper Resistant Commercial Grade Duplex Compatible; USB Ports Rated 10,000 Cycles |
Style | Style Line Decorator |
Nema Rating | 5-15R |
Voltage Rating | 125 V |
Voltage Rating Description | 125 V |
Series | Heavy Duty |
Number Of Poles | 2-Pole |
Number Of Wires | 3-Wire |
Current / Amperage Rating | 15 A |
Description
USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 2) 5A USB Ports, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Strut Channel Style: Standard (FS-200 PG 60.00)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- RELAY & CONTROL Relay & Control SKAP-3C-24VAC 24V AC Coil 11 Pin Square Base Plug-in Relays (SKAP-3C-24VAC)
- HUBBELL PREMISE WIRING Wiring Block, 110/100-pair w/5pair blocks (110BLK100FTK5)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown (CBRS20)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (BRY5362CR)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White (CBRS20W)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, White (USBB15AC5W)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- Bryant Straight Blade Devices