Shop All Wall Switches
Bryant
Switches and Lighting Controls, Protective Wire Enclosure, Ceiling Mount
Mfr # MSWGC
Zoro # G004392061
original price:
$77.62
15% off
new price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Style Wire Guard
- Type Accessories
- Voltage Rating Description 120/277V AC;24V DC
- Series DualUltrasonicPassive Infrared
Product Information
- Brand Bryant
- MFR # MSWGC
- Zoro # G004392061
- UPC # 781786102712
- Country of Origin United States
- Category Wall Switches
Details
Color | White |
Style | Wire Guard |
Type | Accessories |
Voltage Rating Description | 120/277V AC;24V DC |
Series | DualUltrasonicPassive Infrared |
Voltage Rating | 120/277 VAC24 VDC |
Description
Switches and Lighting Controls, Protective Wire Enclosure, Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100F)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (CCP1.50BK)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 0.3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC3/10)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- Bryant Wall Switches