Shop All Wall Switches
Bryant
Switches and Lighting Controls, Occupancy Sensors, Wire Enclosure, Ceiling Mount Sensors
Mfr # MSCRA
Zoro # G004392054
product price: $16.84
/ea
$16.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Style Raceway Adapter
- Type Accessories
- Voltage Rating Description 120/277V AC;24V DC
- Series DualUltrasonicPassive Infrared
Product Information
- Brand Bryant
- MFR # MSCRA
- Zoro # G004392054
- UPC # 781786102729
- Country of Origin United States
- Category Wall Switches
Details
Color | White |
Style | Raceway Adapter |
Type | Accessories |
Voltage Rating Description | 120/277V AC;24V DC |
Series | DualUltrasonicPassive Infrared |
Voltage Rating | 120/277 VAC24 VDC |
Description
Switches and Lighting Controls, Occupancy Sensors, Wire Enclosure, Ceiling Mount Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, M8-1.25X1/4" EG, PK25 (V220 M8-25)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148692)
- SQUARE D Square D By Schneider Electric QOFPCP Qo Loadcenter Filler Plate (6720239)
- FLEX-STRUT Post Base For Single Strut, 1-Hole (FS-5813 E/G)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- Bryant Lighting Controls