Shop All Wall Switches
Bryant
Switches and Lighting Controls, Occupancy Sensors, Protective Wire Enclosure, Wall Mount
Mfr # MSWGW
Zoro # G204392090
original price:
$80.38
15% off
new price: $67.93
/ea
$67.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Accessories
- Style Wall Mount
- Voltage Rating Description 120/277V AC;24V DC;Low Voltage
- Voltage Rating 120/277 VAC24 VDC
Product Information
- Brand Bryant
- MFR # MSWGW
- Zoro # G204392090
- UPC # 781786102699
- Country of Origin United States
- Category Wall Switches
Details
Color | White |
Type | Accessories |
Style | Wall Mount |
Voltage Rating Description | 120/277V AC;24V DC;Low Voltage |
Voltage Rating | 120/277 VAC24 VDC |
Series | DualPassive Infrared |
Description
Switches and Lighting Controls, Occupancy Sensors, Protective Wire Enclosure, Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- HAMMOND Steel Enclosure, 9 in D (N1A36309)
- LEDEX Solenoid (B22-501-M-36)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- HUBBELL WIRING DEVICE-KELLEMS 15 Amp 3-Way Hubbell Commercial Specification Grade Toggle Switch, Ivory (CS315I)
- Bryant Lighting Controls