Shop All Wall Switches
Bryant
Switches and Lighting Control, NEMA 4X Wall Sensor, 1600 Square Feet, With Photocell and Relay
Mfr # MSHT1600WRP
Zoro # G604392041
original price:
$399.17
16% off
new price: $331.50
/ea
Free Shipping & Returns
$331.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Sensors
- Voltage Rating Description 24V DC
- Voltage Rating 24 VDC
- Series Wall Mount
Product Information
- Brand Bryant
- MFR # MSHT1600WRP
- Zoro # G604392041
- UPC # 781786195318
- Country of Origin China
- Category Wall Switches
Details
Color | Gray |
Type | Sensors |
Voltage Rating Description | 24V DC |
Voltage Rating | 24 VDC |
Series | Wall Mount |
Description
Switches and Lighting Control, NEMA 4X Wall Sensor, 1600 Square Feet, With Photocell and Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OC-4M)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- SOUTHWIRE Floor Box Ring, Ring Accessory, Powder Coated Black Steel (FBCVGRBK)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Press (HBL1281I)
- Bryant Lighting Controls