Shop All Wall Switches
Bryant
Switches and Lighting Control, Decorator Switch, Single Pole, Momentary Contact, 100mA 30V DC, White
Mfr # MSM30W1
Zoro # G804392087
original price:
$64.85
15% off
new price: $54.80
/ea
$54.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Accessories
- Style Switches
- Voltage Rating Description 24V DC
- Voltage Rating 24 VDC
Product Information
- Brand Bryant
- MFR # MSM30W1
- Zoro # G804392087
- UPC # 781786195592
- Country of Origin China
- Category Wall Switches
Details
Color | White |
Type | Accessories |
Style | Switches |
Voltage Rating Description | 24V DC |
Voltage Rating | 24 VDC |
Series | Dual |
Description
Switches and Lighting Control, Decorator Switch, Single Pole, Momentary Contact, 100mA 30V DC, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-610-111-D)
- ZSI Cush-A-Ring Clamp, Rubber, CT 1-1/4", IP1" (SPH-5)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-240A)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424G4)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRIGHTBOMB Master Disconnect Switch (BR3023296)
- Bryant Wall Switches