Shop All Surge Protectors
Bryant
Surge Suppressor, 1 Phase, 2 Poles
Mfr # 21254SLA
Zoro # G104395191
product price: $108.16
/ea
Free Shipping & Returns
$108.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Poles 2
- Enclosure Material Composite
- Length 4.3 in
- Depth 0.92 in
Product Information
- Brand Bryant
- MFR # 21254SLA
- Zoro # G104395191
- UPC # 781786190320
- Country of Origin Puerto Rico
- Category Surge Protectors
Dimensions
Length | 4.3 in |
Depth | 0.92 in |
Width | 4.30 in |
Display Size | Standard |
Description
Straight Blade Devices, Receptacles, QUADPLEX Receptacle, Surge Suppression, Isolated Ground, Wire Leads, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2024S.30.10)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3684)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1002G)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- BRYANT Surge Suppressor, 1 Phase, 2 Poles (21254HSA)
- SQUARE D Surge protection module, Surgelogic, MA, 240kA, 480Y/277 VAC, 3 phase, 4 wire, SPD type 2 (MA4IMA24)
- CITEL 2-Pair Surface Mount Signal Line Protector, Indoor, 48V, Screw Terminals (B280-48D3)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- MERSEN Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, 75kA (STP240S07)
- EATON Surge Protection Device, 3 Phase, 480 V AC Delta, 3 Poles, 4 Wires (SP1-480D)
- MERSEN Surge Protection Device, 3 Phase, 240V AC Delta, 3 Poles, 3, 50kA (STXR240D05)
- Bryant Power System Protection