Shop All Wall Switches
Bryant
Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC
Mfr # MS2004W
Zoro # G604392027
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Manual/Auto
- Features With Neutral
- Voltage Rating Description 120/277V AC
- Voltage Rating 120/277 VAC
Product Information
- Brand Bryant
- MFR # MS2004W
- Zoro # G604392027
- UPC # 781786195042
- Country of Origin Taiwan, Province of China
- Category Wall Switches
Details
Color | White |
Type | Manual/Auto |
Features | With Neutral |
Voltage Rating Description | 120/277V AC |
Voltage Rating | 120/277 VAC |
Series | Passive Infrared |
Description
Residential Wiring Products, Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjusting, 120/277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 with Handle (RS-1-SH)
- CARLON Elbow Conduit Wtr Tgt 90D 1In (LN20FA-CAR)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Switches and Lighting Control, Low Bay Sensor Lens, 360 Degrees, Watertight (MSLBL360)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- Bryant Lighting Controls