Shop All Wall Switches
Bryant
Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC
Mfr # MS2000W
Zoro # G604392065
original price:
$131.19
17% off
new price: $107.84
/ea
Free Shipping & Returns
$107.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Type Manual/Auto
- Voltage Rating 120/277 VAC
- Voltage Rating Description 120/277V AC
- Series Passive Infrared
Product Information
- Brand Bryant
- MFR # MS2000W
- Zoro # G604392065
- UPC # 781786195004
- Country of Origin Taiwan, Province of China
- Category Wall Switches
Details
Color | White |
Type | Manual/Auto |
Voltage Rating | 120/277 VAC |
Voltage Rating Description | 120/277V AC |
Series | Passive Infrared |
Description
Residential Wiring Products, Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjusting, 120/277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 bk UL/CSA+drag chain 20m (7000-12341-6342000)
- SCHNEIDER ELECTRIC Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 120V, 1 NC late + 1 NC (9001KR9P38RH25)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- Bryant Wall Switches