Shop All Occupancy Sensors
Bryant
Occupancy Sensors, Adaptive Tech Ultrasonic, Ceiling Mount, 2000 Square Feet, White
Mfr # MSU2000C
Zoro # G904395162
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Sensors
- Series Ultrasonic
- Style Ceiling Mount
- Voltage Rating 24 VDC
Product Information
- Brand Bryant
- MFR # MSU2000C
- Zoro # G904395162
- UPC # 781786102309
- Country of Origin China
- Category Occupancy Sensors
Details
Color | White |
Type | Sensors |
Series | Ultrasonic |
Style | Ceiling Mount |
Voltage Rating | 24 VDC |
Description
Occupancy Sensors, Adaptive Tech Ultrasonic, Ceiling Mount, 2000 Square Feet, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 12.50A, 250V AC, 125A at 250V AC, 5 PK (S506-12.5-R)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/8" x 25ft- Black (BSNF-0125-25-BK)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- GE Molded Case Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100)
- SENSORSWITCH Occupancy Sensor, 450 sq. ft., Ceiling (CM 9 WR)
- LEVITON Occupancy Or Motion Sensing Switch Wire Guard For Wall Mnt Occ Sens (OSWWG-P0W)
- LEVITON Occupancy Switch Wht (DOS05-1LW)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- INTERMATIC Self-Adaptive In-Wall PIR Sensor Switch (IOS-DOV-WH)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- Bryant Occupancy Sensors