Shop All Locking Plugs
Bryant
Locking Device, Elastomeric, Male Plug, 20A 3- Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P
Mfr # BRY26W76
Zoro # G904392000
product price: $74.10
/ea
$74.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.51in
- Amps - Plugs and Receptacles 20 A
- Color Yellow
- Wire Size Min. cord: #16/3 SJ, #18/3 S, #18/4 SJ, #18/4 S, #18/5 S;Max. cord: #10/3 S, #10/4 S, #10/5 S
- Number Of Poles 3-Pole
Product Information
- Brand Bryant
- MFR # BRY26W76
- Zoro # G904392000
- UPC # 781786378445
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.51in |
Wire Size | Min. cord: #16/3 SJ, #18/3 S, #18/4 SJ, #18/4 S, #18/5 S;Max. cord: #10/3 S, #10/4 S, #10/5 S |
Height | 3.96 in |
Width | 2.51 in |
Details
Amps - Plugs and Receptacles | 20 A |
Color | Yellow |
Number Of Poles | 3-Pole |
Number Of Wires | 4-Wire |
Nema Rating | L16-20P |
Voltage Rating | 3 Phase 480 VAC |
Item Type | 20A Watertight Plug |
Performance | Dielectric voltage:2000V AC if rated 300V or less, 3000V AC if rated above 300VMoisture resistance:UL Listed to 3R, 3RX, 4, 4X, 6, 6P, 12UV resistance:All exposed materials are UV stabilizedFlammability:UL94V2 (plugs, connectors, and interiors) |
Amperage Rating | 20 A |
Industry Standard(s) | IP69KListed to UL498Certified to CSA C22.2 No. 42Meets NEMA® WD-1, WD-6, and ANSI StandardsIP66 SuitabilityNSF Certified (plugs, connectors and receptacles) |
Type | Plugs |
Features | Triple bypass seal keeps water away from electrical connections and works with previously installed devices; Corrosion-resistant connection points; High conductivity brass termination; Cone seal accomodates any cable range; Keyed interior for easy installation |
Description
Locking Devices, Elastomeric, Male Plug, 20A 3- Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P, Screw Terminal, Yellow, Water/Dust-Tight Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3652)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ47)
- BRYANT Locking Device, Male Plug, 15A 125V/10A 250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Scrw Term, Blk (7568NP)
- BRYANT Straight Blade Device, Elastomeric, Male Plug, 15A 125V, 2-Pole 3-Wire Grndng, 5-15P, Scrw Terminal (BRY14W47)
- BRYANT Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P (71820NP)
- BRYANT Locking Device, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black (9965)
- BRYANT Locking Device, Male Plug, 20A 120/208V AC, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal (9967)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- AC WORKS NEMA L6-15P 15A 250V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL615P)
- Bryant Locking Plugs