Shop All Pin & Sleeve Connectors
Bryant
IEC Pin and Sleeve, Watertight Inlet, 60/63 A, 120/208 VAC
Mfr # BRY560B9W
Zoro # G304395182
product price: $488.80
/ea
Free Shipping & Returns
$488.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application High Ampacity Connections
- Size Standard
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; Color coded housings provide quick identification of mating devices; Shrouded pins to protect from impact and abuse
- Type Inlet
Product Information
- Brand Bryant
- MFR # BRY560B9W
- Zoro # G304395182
- UPC # 781786781382
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Size | Standard |
Wire Size | #6 AWG to #4 AWG |
Details
Color | Blue |
Application | High Ampacity Connections |
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; Color coded housings provide quick identification of mating devices; Shrouded pins to protect from impact and abuse |
Type | Inlet |
Material | PBT |
Dielectric Strength | Withstand 3000V AC |
Mounting Type | Screw Mount |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Voltage Rating | 120/208 VAC |
Voltage - Maximum | 600 VAC |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14632, UL1686 Standard for Pin & Sleeve Configurations, VDE, CE |
Insulation | Insulated Body |
Number Of Poles | 4-POLE |
Environmental Conditions | IP67 |
Series | Watertight IP67 |
Amperage Rating | 60/63 A |
Ingress Protection | IP67 |
Nema Rating | Non-NEMA |
Number Of Wires | 5-WIRE |
Description
IEC Pin and Sleeve, Watertight Inlet, 60/63 A, 120/208 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (A36R3612HCR)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (14245)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC (BRY420C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- Bryant Pin & Sleeve Connectors