Shop All Pin & Sleeve Connectors
Bryant
IEC Pin and Sleeve, Watertight Connector Body, 60 A, 277/480 VAC
Mfr # BRY560C7W
Zoro # G304395090
product price: $548.60
/ea
Free Shipping & Returns
$548.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection
- Size Standard
- Application High Ampacity Connections
- Type Connector Body
- Material PBT
Product Information
- Brand Bryant
- MFR # BRY560C7W
- Zoro # G304395090
- UPC # 781786781870
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Size | Standard |
Wire Size | #6 AWG to #4 AWG |
Details
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection |
Application | High Ampacity Connections |
Type | Connector Body |
Material | PBT |
Color | Red |
Number Of Poles | 4-POLE |
Mounting Type | Cord Mounted |
Voltage - Maximum | 600 VAC |
Nema Rating | Non-NEMA |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE |
Number Of Wires | 5-WIRE |
Dielectric Strength | Withstand 3000V AC |
Environmental Conditions | IP67 |
Amperage Rating | 60 A |
Voltage Rating | 277/480 VAC |
Ingress Protection | IP67 |
Series | Watertight IP67 |
Insulation | Insulated Body |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Description
IEC Pin and Sleeve, Watertight Connector Body, 60 A, 277/480 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1233)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 60A 600V AC, Screw Terminals, NEMA 4XEnclosure (HBLDS6VFD)
- AC WORKS NEMA L5-15R 15A 125V Flush Mount Locking Industrial Grade Receptacle (FML515R)
- EATON Thermal Unit, 9.36 to 10.30A (MSH11-7A)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC (BRY420C9W)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- Bryant Pin & Sleeve Devices