Shop All Pin & Sleeve Connectors
Bryant
IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC
Mfr # BRY430C9W
Zoro # G604395271
product price: $300.30
/ea
Free Shipping & Returns
$300.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection
- Application High Ampacity Connections
- Color Blue
- Size Standard
- Type Connector Body
Product Information
- Brand Bryant
- MFR # BRY430C9W
- Zoro # G604395271
- UPC # 781786781719
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Size | Standard |
Wire Size | #10 AWG to #8 AWG |
Details
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection |
Application | High Ampacity Connections |
Color | Blue |
Type | Connector Body |
Phase | Three Phase |
Material | PBT |
Series | Watertight IP67 |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, VDE, CE |
Number Of Poles | 3-POLE |
Environmental Conditions | IP67 |
Dielectric Strength | Withstand 3000V AC |
Voltage Rating | 3 Phase 200- 250 V |
Number Of Wires | 4-WIRE |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Amperage Rating | 30/32 A |
Ingress Protection | IP67 |
Voltage - Maximum | 600 VAC |
Insulation | Insulated Body |
Mounting Type | Cord Mounted |
Nema Rating | Non-NEMA |
Description
IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QF Series 15A, 1 Pole, 120V AC (QF115A)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3-1/2)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN70)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC (BRY420C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- HUBBELL Ac Marine Connector (M5200CS1R)
- Bryant Pin & Sleeve Connectors