Shop All Pin & Sleeve Connectors
Bryant
IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 220-240 VAC
Mfr # BRY330C6W
Zoro # G004395192
product price: $274.30
/ea
Free Shipping & Returns
$274.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Body
- Material PBT
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection
- Size Standard
- Application High Ampacity Connections
Product Information
- Brand Bryant
- MFR # BRY330C6W
- Zoro # G004395192
- UPC # 781786781658
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Size | Standard |
Wire Size | #10 AWG to #8 AWG |
Details
Type | Connector Body |
Material | PBT |
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection |
Application | High Ampacity Connections |
Color | Blue |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Series | Watertight IP67 |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, VDE, CE |
Voltage - Maximum | 600 VAC |
Dielectric Strength | Withstand 3000V AC |
Mounting Type | Cord Mounted |
Ingress Protection | IP67 |
Voltage Rating | 220-240 VAC |
Amperage Rating | 30/32 A |
Number Of Wires | 3-WIRE |
Insulation | Insulated Body |
Number Of Poles | 2-POLE |
Environmental Conditions | IP67 |
Nema Rating | Non-NEMA |
Description
IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 220-240 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Ei (CFPL4EIY)
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK500 (COL1009Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37C0312)
- EATON Miniature Circuit Breaker, GHB Series 35A, 1 Pole, 277V AC (GHB1035)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC (BRY420C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- Bryant Pin & Sleeve Devices