Shop All Pin & Sleeve Connectors
Bryant
IEC Pin and Sleeve, Watertight Connector Body, 30 A, 3 Phase 600 VAC
Mfr # BRY430C5W
Zoro # G304395236
product price: $300.30
/ea
Free Shipping & Returns
$300.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection
- Material PBT
- Color Black
- Application High Ampacity Connections
Product Information
- Brand Bryant
- MFR # BRY430C5W
- Zoro # G304395236
- UPC # 781786781689
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Size | Standard |
Wire Size | #10 AWG to #8 AWG |
Details
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection |
Material | PBT |
Color | Black |
Application | High Ampacity Connections |
Type | Connector Body |
Number Of Poles | 3-POLE |
Amperage Rating | 30 A |
Mounting Type | Cord Mounted |
Voltage Rating | 3 Phase 600 VAC |
Voltage - Maximum | 600 VAC |
Nema Rating | Non-NEMA |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE |
Ingress Protection | IP67 |
Number Of Wires | 4-WIRE |
Environmental Conditions | IP67 |
Dielectric Strength | Withstand 3000V AC |
Insulation | Insulated Body |
Series | Watertight IP67 |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Description
IEC Pin and Sleeve, Watertight Connector Body, 30 A, 3 Phase 600 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000X)
- LEGRAND Prewired Raceway, 10 Outlets, 6 In. D (V20GB506)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001E)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC (BRY420C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- Bryant Pin & Sleeve Devices