Shop All Mechanical Interlock Devices
Bryant
IEC Pin and Sleeve Device, Female Mechanically Interlocked, 100A 125/250V AC
Mfr # BRY4100MI12W
Zoro # G304395076
product price: $1,989.00
/ea
Free Shipping & Returns
$1,989.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Material Composite
- Application High Ampacity Connections
- Color Orange
- Connectivity Pressure Terminal Screws
Product Information
- Brand Bryant
- MFR # BRY4100MI12W
- Zoro # G304395076
- UPC # 781786590267
- Country of Origin Poland
- Category Mechanical Interlock Devices
Dimensions
Wire Size | #3 AWG to #1/0 AWG |
Details
Type | Receptacle |
Material | Composite |
Application | High Ampacity Connections |
Color | Orange |
Connectivity | Pressure Terminal Screws |
Voltage Rating | 125/250 V |
Amperage Rating | 100 A |
Wattage | 25000 W |
Series | Non-Fused Interlocks |
Nema Rating | Non-NEMA |
Material - Mounting Hardware | Screw Mounting |
Item Type | Mechanically Interlocked Single |
Number Of Wires | 4-Wire |
Number Of Poles | 3-Pole |
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Mechanically Interlocked Receptacle, 100A 125/250V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- TELEMECANIQUE SENSORS Limit Switch Lever with Spring, 6 In.L (7S)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-3)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- HUBBELL Mechanical Interlock, 250VAC, 100A (HBL5100MI9W)
- HUBBELL Mechanical Interlock, 120/240VAC, 100A (HBL4100MI12W)
- HUBBELL Pin And Sleeve, Interlock, 60A, Fused (HBL460MIFS2W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- Bryant Pin & Sleeve Devices