Shop All Pin & Sleeve Receptacles
Bryant
IEC Pin and Sleeve Device, Female Mech Interlocked Receptacle, 20A 3-Phase Delta 250V AC, Watertight
Mfr # BRY420MI9W
Zoro # G704395171
product price: $1,081.60
/ea
Free Shipping & Returns
$1,081.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Phase Three Phase
- Material Composite
- Application High Ampacity Connections
- Color Blue
Product Information
- Brand Bryant
- MFR # BRY420MI9W
- Zoro # G704395171
- UPC # 781786590021
- Country of Origin Poland
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Details
Type | Receptacle |
Phase | Three Phase |
Material | Composite |
Application | High Ampacity Connections |
Color | Blue |
Series | Non-Fused Interlocks |
Wattage | 5000 W |
Material - Mounting Hardware | Screw Mounting |
Number Of Poles | 3-Pole |
Connectivity | Pressure Terminal Screws |
Number Of Wires | 4-Wire |
Nema Rating | Non-NEMA |
Voltage Rating | 3 Phase 200- 250 V |
Item Type | Mechanically Interlocked Single |
Amperage Rating | 20 A |
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Mechanically Interlocked Receptacle, 20A 3-Phase Delta 250V AC, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge protection device, Surgelogic, EMA, 160kA, 480Y/277VAC, 3 phase, 4 wire, NEMA 1 (SSP04EMA16)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57LBL30A2E)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1A, 250V AC, Non-Indicating (NON-1)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 31-38243-K04 INLET (31-38243-K04)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- Bryant Pin & Sleeve Devices