Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White
Mfr # GFST83WTR
Zoro # G804392247
product price: $70.20
/ea
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color White
- Number Of Wires 3-Wire
- Voltage Rating Description 125 V
- Amperage Rating 20 A
Product Information
- Brand Bryant
- MFR # GFST83WTR
- Zoro # G804392247
- UPC # 781786150416
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | White |
Number Of Wires | 3-Wire |
Voltage Rating Description | 125 V |
Amperage Rating | 20 A |
Number Of Poles | 2-Pole |
Nema Rating | 5-20R |
Current / Amperage Rating | 20 A |
Style | Tamper-Resistant, Weather Resistant |
Voltage Rating | 125 V |
Series | Hospital Grade |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tmpr and Wthr Resistant, Hospital Grade, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM 20-250V-AC PROXIMITY SENSOR (IB0026 IB-2030-ABOA)
- MERSEN Fuse Holder, 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60658J)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" to 3/8" Stud PK50 (10-108)
- MARINCO Locking Plug - 15A, 125V - Yellow (4721CR)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Taupe (SCR-15-GFST-TP)
- Bryant GFCI Receptacles