Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 15A 125V, 2-Pole 3- Wire Grndng, 5-15R, White
Mfr # GFST82WIG
Zoro # G804392230
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color White
- Current / Amperage Rating 15 A
- Style Tamper-Resistant, Weather Resistant
- Voltage Rating 125 V
Product Information
- Brand Bryant
- MFR # GFST82WIG
- Zoro # G804392230
- UPC # 781786150492
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | White |
Current / Amperage Rating | 15 A |
Style | Tamper-Resistant, Weather Resistant |
Voltage Rating | 125 V |
Number Of Wires | 3-Wire |
Amperage Rating | 15 A |
Nema Rating | 5-15R |
Series | Hospital Grade |
Number Of Poles | 2-Pole |
Voltage Rating Description | 125 V |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tmpr and Wthr Resistant, Hospital Grade, 15A 125V, 2-Pole 3- Wire Grndng, 5-15R, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JKS-45)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A12106CHNFSS)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GUC75)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-025-39)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFST83I)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRWR20GRY)
- Bryant GFCI Receptacles